{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | WSG 20-230 | |
Power supply | Mains operated | |
Power consumption | 2,000 W | |
maximum vibration to EN | 6 m/s2 | |
maximum disc ⌀ | 230 mm | |
maximum cutting depth | 66 mm | |
Weight | 4.5 kg | |
Special features | M14 | |
Type of product | Angle grinder |
Article number | 077151 72210800 | |
Manufacturer number | 72210800232 |