This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ALZTRONIC bench drill 14 mm

Article no.: 076561 14

Select article variation and quantity

maximum drill ⌀ in steel (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ALZTRONIC 14
Power supply Mains operated
Power consumption 540 W
maximum speed 230 min-1 - 4,000 min-1
maximum drill ⌀ in steel 14 mm
Toolholder MT2
maximum machine tap ⌀ in steel M10
Spindle stroke 80 mm
Feed manual
Distance spindle-base plate minimum 437 mm
Distance spindle-base plate maximum 437 mm
Distance spindle-machine table minimum 75 mm
Distance spindle-machine table maximum 357 mm
Throat 190 mm
Column ⌀ 65 mm
Machine table width of usable area 240 mm
Machine table length of usable area 300 mm
Machine baseplate width of usable area 300 mm
Machine baseplate height of usable area 240 mm
Machine table height adjustment hand crank
T-slot nominal size 12 mm
Number of T-slots 2
T-slot pitch 80 mm
Weight 83 kg
Type of product Drill

Identification numbers & Classifications

Article number 076561 14

Description

Version:

High-speed, durable and precise bench drill.
  • AC motor 230 V, 50 Hz.
  • Digital speed display.
  • Stepless speed adjustment.
  • Reversible.
  • Swivelling spindle guard with electrical interlock.
  • Mushroom-head pushbutton (latching) for EMERGENCY STOP.
  • 24-month warranty, 10-year spare part availability guarantee.
  • Without drill chuck.

With digital drill depth display.
With rigid and height-adjustable and swivelling machine table.

Note:

Plates for other bench drills available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart