{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GBM 13-2 RE | |
Power supply | Mains-powered | |
Power consumption | 750 W | |
maximum speed 1st speed | 1,000 min-1 | |
maximum speed 2nd speed | 3,200 min-1 | |
Drill chuck adapter | 1/2 inch − 20 UNF | |
Chuck clamping range | 1.5 mm - 13 mm | |
Maximum twist drill size ⌀ in steel 1st speed | 13 mm | |
maximum twist drill size ⌀ in steel 2nd speed | 8 mm | |
maximum twist drill size ⌀ in wood 1st speed | 32 mm | |
maximum twist drill size ⌀ in wood 2nd speed | 20 mm | |
Weight | 2.4 kg | |
maximum vibration to EN | 7.5 m/s2 | |
AC supply voltage | 230 V | |
Type of product | Drill |
Article number | 075420 GBM132REK | |
EAN / GTIN | 3165140797931 |