{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | GDS18V-1050HC | |
Number of rechargeable batteries contained | 2 | |
Power supply | Rechargeable battery-powered | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 8 Ah | |
Battery voltage | 18 V | |
Torque settings | 3 | |
maximum screw ⌀ (8.8 - 12.9) | M24 | |
maximum torque hard | 1,050 Nm | |
Number of impacts | 0 min-1 - 2,600 min-1 | |
maximum break-away torque | 1700 Nm | |
Tool arbor drive profile | External square drive | |
Tool arbor size | 3/4 in | |
Weight | 2.9 kg | |
maximum vibration to EN | 13.5 m/s2 | |
typical application | Heavy Duty | |
Interface | Bluetooth interface | |
Type of product | Impact wrench |
Article number | 074052 GDS1050HC | |
EAN / GTIN | 4059952548616 | |
Manufacturer number | 06019J8202 |