Battery pack LiHD 5,5 A·h

Article no.: 073875 5,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
81 pieces in stock

Select article variation and quantity

Battery capacity (A·h) Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
suitable battery - supplier / battery type / voltage Type CAS 18 V
Battery capacity 5.5 Ah
Battery voltage 18 V
Type of product Rechargeable battery

Identification numbers & Classifications

Article number 073875 5,5
EAN / GTIN 4007430334640
Manufacturer number 625368000

Description

Version:

LiHD battery packs for ultimate performance and ultra-long use with minimal temperature increase.

Advantage:

100 % compatibility of the batteries – now also cross-manufacturer.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for Cordless Alliance System.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart