Alternative article:

Battery charger GAL18160C

Article no.: 073866 GAL18160C
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation GAL 18V-160C
    Nominal voltage 14.4 V - 18 V
    Maximum number of charging points 1
    Type of product Battery charger

    Identification numbers & Classifications

    Article number 073866 GAL18160C
    EAN / GTIN 3165140968010
    Manufacturer number 1600A019S5

    Description

    Version:

    Li-ion quick charger with 16 Ampere charging current for 14.4V and 18 Volt batteries. Personalisation, information and service via the connectivity module and connection by smartphone. Charging time 80/100%: 32/51 min.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart