{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | ProCORE18V 8.0Ah | |
Number of rechargeable batteries contained | 3 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 8 Ah | |
Battery voltage | 18 V | |
Charging time per battery | 32 min - 51 min | |
suitable for | Bosch 18 V | |
Weight per battery | 950 g | |
Type of product | Battery incl. charger |
Article number | 073865 C18_3 |