{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GBA 12V 6.0Ah | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 6 Ah | |
Battery voltage | 12 V | |
suitable for | Bosch 12 V | |
Weight per battery | 385 g | |
Type of product | Cordless |
Article number | 073859 B12 | |
EAN / GTIN | 3165140894579 | |
Manufacturer number | 1600A00X7H |