Battery starter set High Output™, 12.0 Ah, Type: M18HNRG12

Article no.: 073833 M18HNRG12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation M18HNRG-122
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 12 Ah
Battery voltage 18 V
Charging time per battery 130 min
suitable for Milwaukee M12 power tools
Type of product Battery incl. charger

Identification numbers & Classifications

Article number 073833 M18HNRG12
EAN / GTIN 4058546222062
Manufacturer number 4933464261

Description

Supplied with:

Including a quick charger.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart