Battery starter set 92604325

Article no.: 073832 92604325
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 92604323
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 5.2 Ah
Battery voltage 18 V
suitable for Fein 18V power tools
Type of product Battery incl. charger

Identification numbers & Classifications

Article number 073832 92604325
EAN / GTIN 4014586892900
Manufacturer number 92604325010

Description

Version:

Li-ion battery with charge status display and FEIN SafetyCell Technology. Protects the battery and the machine against overloading, overheating and deep discharge. 100% compatible with all FEIN 12 V cordless tools and 18 V cordless tools with MultiVolt interfaces.

Supplied with:

Including a quick charger.
2 pcs. 18V / 5.2 Ah Li-ion battery, High Power, quick charger ALG 80 BC.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart