Battery starter set High Output™ M18HNRG8

Article no.: 073831 M18HNRG8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation M18HNRG-802
    Number of rechargeable batteries contained 2
    Type of rechargeable battery Lithium-ion
    Battery capacity 8 Ah
    Battery voltage 18 V
    suitable for Milwaukee M18 power tools
    Type of product Battery incl. charger

    Identification numbers & Classifications

    Article number 073831 M18HNRG8
    EAN / GTIN 4058546287016
    Manufacturer number 4933471073

    Description

    Supplied with:

    Including a quick charger.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart