{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | L1240 | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4 Ah | |
Battery voltage | 12 V | |
Weight | 0.46 kg | |
Type of product | Cordless |
Article number | 073825 L1240 | |
EAN / GTIN | 4002395378272 |