{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | M4B2 | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2 Ah | |
Battery voltage | 4 V | |
suitable for | 12V Milwaukee | |
Type of product | Cordless |
Article number | 073814 MB4 | |
EAN / GTIN | 4002395377596 | |
Manufacturer number | 4932430098 |
This article |
Recommendations |
||
---|---|---|---|
Li-ion system M4B2/M12B2, 2.0 Ah, Battery type: MB4
on request
In stock
66 pieces in stock
BGN 110.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 3-4 weeks
0 pieces in stock
BGN 162.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 3-4 weeks
0 pieces in stock
BGN 82.32
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of rechargeable battery | Lithium-ion | Lithium-ion | Lithium-ion |
Battery capacity | 2 Ah | 4.4 Ah | 4 Ah |
Battery voltage | 4 V | 11,1 V | 7,3 V |
Manufacturer's designation | M4B2 | ||
suitable for | 12V Milwaukee | ||
Number of rechargeable batteries contained | 1 | 1 | 1 |
Type of product | Cordless | Cordless | Cordless |