Li-ion battery High Output™, 5.0 Ah, Battery type: MHB5

Article no.: 073803 MHB5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
60 pieces in stock

Select article variation and quantity

Battery type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of rechargeable battery Lithium-ion
Battery voltage 12 V
Type of product Rechargeable battery

Identification numbers & Classifications

Article number 073803 MHB5
EAN / GTIN 4058546404505

Description

Version:

Milwaukee REDLITHIUM-ION™ HIGH OUTPUT™ batteries.
  • With improved cooling for longer working life and more power.
  • For extremely demanding high-power applications - for use down to -28 °C.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart