{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | GLI 18-2200C | |
IP Index of Protection | IP 64 | |
ATEX zone | no | |
Illumination | 2,200 lm | |
Illumination step 2 | 300 lm | |
Power supply | Rechargeable battery-powered | |
Bulb | LED module | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
Weight without battery | 1,900 g | |
Type of product | Work lamp |
Article number | 073205 GLI182200C | |
EAN / GTIN | 3165140953832 | |
Manufacturer number | 0601446501 |