{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (HD=Heavy Duty) | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 12 V | |
Manufacturer's designation | M12 DE-201X | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2 Ah | |
Battery voltage | 12 V | |
No load speed | 0 min-1 - 22,000 min-1 | |
Hole ⌀ | 16 mm | |
Boring depth | 120 mm | |
Weight | 1.7 kg |
Article number | 070226 M12DE | |
Manufacturer number | 4933443003 |