Cordless drill / driver BS18C2X

Article no.: 070222 BS18C2X
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
56 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: AEG type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage AEG type B 18 V
Manufacturer's designation BS 18 C2X
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
Motor design 4-pole motor
maximum torque hard 50 Nm
maximum speed 1st speed 0 min-1 - 450 min-1
maximum speed 2nd speed 1,800 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 45 mm
Weight 1.7 kg
maximum vibration to EN < 2.5 m/s2
typical application Strong
Suitable for material wood; Steel
Type of product Drill/driver
USP1 18V
USP2 FIXTEC quick-change chuck, with softgrip

Identification numbers & Classifications

Article number 070222 BS18C2X
EAN / GTIN 4058546010843
Manufacturer number 4935459423

Description

Version:

AEG − Cordless drill / driver
  • Sturdy and handy cordless 2-speed drill / screwdriver, reversible.
  • FIXTEC quick-change chuck with spindle lock.
  • Handle with Softgrip coating for comfortable use.
  • LED illumination of the working area.
  • 23-step torque limit adjustment, plus drill steps.
  • 13 mm quick-change chuck.
  • 4-pole motor for maximum power within a compact design.

Advantage:

23-step torque adjustment.

Supplied with:

Supplied with 2 × 2.0 Ah batteries, charger, transport case.

Attention:

German version. Order free UK adapter plug No. 08 1172_GB.

Note:

See No. 073820 and No. 073846 – No. 073848 for suitable replacement batteries and chargers.
Suitable chargers and starter sets can be found under No. 073841 and No 073844.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart