Cordless drill / driver M18FDD3-2

Article no.: 070210 M18FDD3-2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18 FDD3
Power supply Mains operated
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
Motor design Brushless motor
maximum torque hard 158 Nm
maximum speed 1st speed 0 min-1 - 550 min-1
maximum speed 2nd speed 2,100 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 16 mm
maximum twist drill size ⌀ in wood 89 mm
Weight 1.8 kg
maximum vibration to EN <2,5 m/s2
typical application Heavy Duty
Type of product Drill/driver

Identification numbers & Classifications

Article number 070210 M18FDD3-2

Description

Version:

MILWAUKEE − Cordless power drill Powerful cordless 2-speed drill / driver, reversible. REDLITHIUM™ rechargeable batteries with single-cell monitoring and charge status display. Sturdy metal gearbox for long working life. FIXTEC metal quick-clamping drill chuck with spindle lock. LED illumination of the working area. Handle with Softgrip coating for comfortable use.
Top model FUEL™ with brushless POWERSTATE™ motor for very high efficiency. Very low wear and up to 10 times the working life of standard DC motors. The high efficiency and the enhanced battery capacity permit up to 2× longer operating times (compared to other Li-ion technologies). REDLINK PLUS™ electronics − for unique power management:
  • With system communication between the drive machine and battery.
  • With overload protection for longer working life of the battery, motor, and gearbox.

Supplied with:

Supplied with additional handle for easier support of the torque forces.
Supplied with 2× M18 Red-Li-ion rechargeable batteries, M12-18 FC charger, belt clip, HD box (carrying case).

Note:

See No. 073816, No. 073827 and No. 073840 ff. for suitable replacement batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart