{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (HD=Heavy Duty) | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
Manufacturer's designation | M18FDP3-502X | |
Power supply | Mains operated | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5 Ah | |
Battery voltage | 18 V | |
Motor design | FUEL™ | |
maximum torque | 158 Nm | |
maximum speed 1st speed | 0 min-1 - 500 min-1 | |
maximum speed 2nd speed | 2,100 min-1 | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 16 mm | |
maximum twist drill size ⌀ in wood | 89 mm | |
maximum twist drill size ⌀ in concrete | 16 mm | |
maximum vibration to EN with hammer drill function | 11.3 m/s2 | |
maximum vibration to EN without hammer drill function | 1.85 m/s2 | |
Weight | 2.2 kg | |
typical application | Heavy Duty | |
Type of product | Iimpact drill /screwdriver |
Article number | 070110 M18FPD3-5 | |
EAN / GTIN | 4058546376543 |