This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Cordless combi drill 71132364

Article no.: 070100 71132364
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Fein type E 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage Fein type E 18 V
Manufacturer's designation ASB 18 Q select
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design Brushless
maximum torque soft 32 Nm
maximum torque hard 60 Nm
maximum speed 1st speed 0 min-1 - 450 min-1
maximum speed 2nd speed 2,000 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 50 mm
maximum twist drill size ⌀ in concrete 13 mm
maximum vibration to EN with hammer drill function 13 m/s2
maximum vibration to EN without hammer drill function < 2.5 m/s2
Weight 1.3 kg
typical application Heavy Duty
Suitable for material wood; Masonry; Concrete; Steel
Type of product Iimpact drill /screwdriver

Identification numbers & Classifications

Article number 070100 71132364
EAN / GTIN 4014586887265
Manufacturer number 71132364000

Description

Version:

2-Speed cordless combi drill with brushless motor.
  • Electronic speed control for smooth, safe starts to drilling and screw driving; reversible.
  • 2-speed all-metal gearbox with selectable hammer drive in metal, stone and masonry.
  • Multi-stage torque adjustment and removable drill chuck.
  • With QuickIN all-metal drill chuck (120 Nm) with carbide-coated jaws and high clamping forces.
  • FEIN SafetyCell technology. Protects the battery and the machine against overheating and deep discharge.

Advantage:

FEIN SafetyCell technology.

Supplied with:

Supplied with 1 pc. QuickIN drill chuck (120 Nm), 1 pc. belt clip, 1 pc. bit garage and carrying case.
Without battery and without charger.

Note:

See No. 073851073866 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart