{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 1 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 5.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 7 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 4 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.04 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122310 1 | |
EAN / GTIN | 4045197261649 | |
Manufacturer number | 122310 1 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Solid carbide high performance drill, plain shank DIN 6535 HA, TiN, ⌀ DC h7 (mm or inch): 1
on request
In stock
37 pieces in stock
BGN 100.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
BGN 119.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
BGN 162.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
70 pieces in stock
BGN 87.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
94 pieces in stock
BGN 75.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
BGN 120.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
BGN 164.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
BGN 67.92
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Colour ring | without | green | blue | green | green | red | red | blue |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 | h7 | h7 | m7 |
Flute length Lc | 7 mm | 7 mm | 7 mm | 6 mm | 6 mm | 7 mm | 7 mm | 6 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Twist Drill |