Opis:
Argo 3-in-1 Jacket
Oznaka:
- 3-in-1 waterproof, breathable and windproof jacket with taped seams
- Interactive fleece which can be worn as a separate jacket for multi use
- Hook and loop cuffs for a secure fit
- Drawcord adjustable hem
- Storm flap front to protect against the elements
- Internal chest pocket
- Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
- Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
- 7 pockets for ample storage
- Phone pocket
- Print access for corporate branding
- Two-way zip for quick and easy access
- Drawcord hood and hem for a secure and comfortable fit
- CE certified
- UKCA marked
Materijal:
Shell fabric: 100% Polyester, PU coated
Shell composition: 100% Polyester, PU coated
Removeable lining fabric: 100% Polyester, Anti-Pill finish Fleece
Removeable lining composition: 100% Polyester, Anti-Pill finish Fleece
Shell weight gm: 135
Shell weight oz: 4
Removeable lining weight gm: 260
Removeable lining weight oz: 7.5
Washing: Max wash temp 40°C, normal process; Do not bleach; Do not tumble dry; Drip line dry; Do not iron; Do not dry clean;