• Dieses Produkt ist nur für Geschäftskunden verfügbar.

Endmaß, metrisch, JCSS Zertifikat ISO, Klasse 2, Keramik, 11,5 mm

Artikel-Nr.: 613651-046
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
    Artikelnummer 613651-046
    EAN / GTIN 4946368330563
    Herstellernummer 613651-046

    Beschreibung

    Description:

    This Grade 2 Gauge Block with JCSS Certificate offers you the following benefits: Due to the ceramic material, these gauge blocks are highly wear-resistant and corrosion-resistant. CERA blocks feature ten times the abrasion resistance of steel gauge blocks and three times that of hard metal blocks. Steel and ceramic have similar expansion coefficients which reduce measurement errors that occur due to temperature change. Non-magnetic: Powders (such as iron grit) will not adhere to surfaces. Clearly visible marking: Black characters on a snow-white surface. More or less free from dimensional change over time. Can adhere to steel gauge blocks. Free from burrs caused by scratches.

    Feature:

    Inch/metric: metric
    Scope of delivery: Foam padding insert

    Services & Produktberater

    Direktkauf

    Anmelden in Ihrem Konto

    Im Warenkorb

    Zum Warenkorb
    Zum Warenkorb