Description:
Lid with stainless steel hinge strip, two lid straps and foamed seal all round.
Stacking corners made from diecast aluminium ensure safe stacking.
High level of stability due to 3 fully-welded aluminium profile frames.
UN approval for the transportation of hazardous goods possible at additional charge.
ZARGES Comfort handles for ergonomic handling and loads of up to 50 kg.
Depending on height, beading all round and corner beading for extra stability of form.
Snap fasteners: can be secured with a plug lock, lead seals, protection against bursting open or a padlock (max. shackle thickness 6 mm).
25 standard sizes, customised sizes on request.
Ergonomic & durable C. fasteners for at least 20,000 operating cycles.
Extra thick 1.5-mm sheet metal for all K 470 containers from basic dimensions of 750 x 550 mm.
Kännetecken:
Ext. height 480 mm
Ext. length 950 mm
Ext. width 690 mm
Int. height 450 mm
Int. length 900 mm
Internal dimensions L x W x H 900 mm × 640 mm × 450 mm
Matching foam lining 43881
Material Aluminium
Max. gross weight dangerous goods permission 115 kg
Volume 259 l
Weight 13.4 kg