• Dieses Produkt ist nur für Geschäftskunden verfügbar.

Dyn. Drehmomentbegrenzer 2-14 N·m

Artikel-Nr.: 3119270
auf Anfrage
Lieferbar in 4-6 Wochen
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
Artikelnummer 3119270
EAN / GTIN 0611702896633
Herstellernummer 3119270

Beschreibung

Beschreibung:

  • Accuracy. Accurate process control is ensured by eliminating under and over tightening, due to the unique proven Gedore Torque Slipping Technology. Absolute accuracy is delivered time after time
  • Ease of use. Simply install the RTU to the end of a traditional power tool or hand tool, converting it to a torque tool
  • Flexibility. A range of heavy duty torque limiters creates tools that are suitable for just about any occasion – and can be moved if required
  • Power, where you need it. Powered assembly applications can be performed accurately and quickly, including the tightening of bottles, caps and lids
  • Versatility. New higher range RTU gives users the ability to tighten torque up to 14 N.m
  • Wide range of applications. Can be used where conventional torque screwdrivers or wrenches might not be appropriate
  • Custom designs and higher torque settings are available

Merkmal:

  • Inhalt (Anzahl Stück): 1 tlg.
  • REACH Registrierung vorhanden: nein

Services & Produktberater

Direktkauf

Anmelden in Ihrem Konto

Im Warenkorb

Zum Warenkorb
Zum Warenkorb