Pair of magnetic vice jaws Rubber, smooth 100 mm

Article no.: 967727 100
Set price 2 Piece (23.64 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
75 pieces in stock

Product details

Technical Data

Jaw width 100 mm
Type of fastening Permanent magnet
Type of clamping face smooth
Material Aluminium / rubber overlay
Type of product Vice jaws

Identification numbers & Classifications

Article number 967727 100
EAN / GTIN 4045197974556

Description

Version:

Vice jaws of extruded aluminium With integrated permanent magnets, suitable for all vices of corresponding jaw width. Unique clamping force due to large magnet area.
Clamping faces with smooth rubber face.

Suitable for:

All vice models.

Note:

New version with 50% more gripping power.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart