Kneeling pad M

Article no.: 964990 M
plus VAT at the current rate Prices plus delivery costs
on request
In stock
207 pieces in stock
  • Standing in comfort: Insulation (temperature)
  • Rigid foam quality LD45, thickness: 30

Product details

Technical Data

Standing in comfort Insulation (temperature)
Rigid foam quality LD45, thickness 30 mm
Width 450 mm
Depth 235 mm
Thickness 30 mm
Colour black
Size M
Type of product Knee pad

Identification numbers & Classifications

Article number 964990 M
EAN / GTIN 2050001748928

Description

Version:

Thermal insulation pad of high-quality rigid foam.
Closed-pore foam, oil resistant.
With convenient carrying handle.
Easy-clean foam, 30 mm thick.
Handy storage recess for small parts (such as screws).

Application:

For comfortable kneeling and joint protection on hard floors.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart