Eurobox grey NB5

Article no.: 963380 NB5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
479 pieces in stock

Product details

Technical Data

Type NB5
Height 120 mm
Width 300 mm
Depth 200 mm
Colour grey
Grip shape Shell handle
Type of product Euroboxes

Identification numbers & Classifications

Article number 963380 NB5
EAN / GTIN 8055520105164
Manufacturer number NB5V1-139105110118

Description

Version:

High-quality stackable transport plastic boxes.
The general design of the plastic boxes is a frame structure on the basis of three standard dimensions.
These boxes are extremely versatile.
Sturdy walls reinforced with strengthening ribs give the boxes excellent stability.
They are resistant to most acids and oils.

Note:

See No. 963382963384 for matching accessories (lid, closure, document clips).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart