Easyfix tilting box M

Article no.: 955807 M
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,397 pieces in stock

Product details

Technical Data

Series Easyfix
Volume 0.72 l
Height 114 mm
Width 185 mm
Depth 130 mm
Type of product Box

Identification numbers & Classifications

Article number 955807 M
EAN / GTIN 4067263183754

Description

Version:

Plastic tilting box with 2 anthracite-coloured partitions, which can be optionally inserted for further subdivision of the box. The drawer can thus be divided into 2 or 3 compartments. Transparent, removable drawer with labelling strips that can be written on. The drawer is secured by a handle and locked when closed. Tilting boxes are stackable without slipping. 2 screw holes at the rear alternatively allow for wall mounting (mounting materials not included).

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Supplied with:

Includes 2 Easyfix base plates for fixing to perforated walls.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart