Easyfix plastic box 74 mm

Article no.: 955790 74
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,215 pieces in stock

Product details

Technical Data

Series Easyfix
Height 75 mm
Width 74 mm
Depth 100 mm
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 955790 74
EAN / GTIN 4062406211608

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart