Easyfix plastic box with 3 compartments 73 mm

Article no.: 955785 73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,039 pieces in stock

Product details

Technical Data

Series Easyfix
Height 110 mm
Width 73 mm
Depth 73 mm
Usable height 73 mm
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 955785 73
EAN / GTIN 4062406206437

Description

Version:

Plastic box for handy storage of pliers, scissors, pins, cutters. 2 small compartments and 1 large compartment.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart