Easyfix cordless screwdriver holder 1

Article no.: 955745 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,284 pieces in stock

Product details

Technical Data

Series Easyfix
Internal ⌀ 61 mm
Type of product Cordless screwdriver holder

Identification numbers & Classifications

Article number 955745 1
EAN / GTIN 4062406197810

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Wide range of commercially available industrial cordless screwdrivers.
Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart