Easyfix pliers holder 2

Article no.: 955710 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,648 pieces in stock

Product details

Technical Data

Series Easyfix
Number of mountings 2
Material of base plate Plastic
Material of hook Plastic
Type of base plate double
Type of product Pliers holder

Identification numbers & Classifications

Article number 955710 2
EAN / GTIN 4062406197742

Description

Version:

Mounting for 2 pliers. Pliers can be easily and ergonomically inserted and removed.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart