Easyfix dispenser box holder 1

Article no.: 955580 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
616 pieces in stock

Product details

Technical Data

Series Easyfix
Height 128 mm
Width 220 mm
Usable depth 75 mm
Steel wire ⌀ 6 mm
Type of product Dispenser bracket

Identification numbers & Classifications

Article number 955580 1
EAN / GTIN 4062406196202

Description

Version:

Dispenser box holder suitable for disposable gloves, earplugs, facial tissues, etc. The wire bow can be adjusted in depth, so that boxes are firmly clamped and do not slip. Steel wire can be rearranged within the plastic mounting (four different wire positions).
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.
Box size depth 55 – 75 mm.

Supplied with:

All the associated base plates.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart