Slotted dividers Depth 24G 75 mm

Article no.: 951530 75
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 10.62 / Piece
  • from 5 Piece
    US $ 8.85 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
8,800 pieces in stock

Product details

Technical Data

Height 50 mm
Thickness 12 mm
suitable for drawer front height 75 mm
Type of product Slotted divider

Identification numbers & Classifications

Article number 951530 75
EAN / GTIN 4062406136567

Description

Version:

Individual slotted dividers for dividing drawers. No tools required for installation: The slotted partitions are securely clipped into the openings in the drawer. Sturdy design of plastic, no risk of injury at the edges at removal.

Suitable for:

Usable drawer depth 24G.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    suitable for drawer front height (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart