Water pump pliers Cobra® QuickSet chemically blacked with quick adjustment 250 mm

Article no.: 705850 250
plus VAT at the current rate Prices plus delivery costs
on request
In stock
801 pieces in stock

Product details

Technical Data

Manufacturer's designation Cobra QuickSet
overall length 250 mm
Surface chemically blackened, head bright polished
Hexagon across flats 46 mm
Jaw capacity for pipes 2 inch
Number of fine adjustment steps 25
Standard DIN ISO 8976
Handle plastic coated
Material Chrome vanadium steel
non-sparking no
Quick adjustment yes
Self-locking yes
Protection against trapping fingers yes
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 705850 250
EAN / GTIN 4003773072775
Manufacturer number 87 21 250

Description

Version:

Box joint (= double guidance). Designed to prevent fingers being trapped. Concave profile serrated jaws, self-clamping.
Jaws chemically blackened, head bright polished.
Plastic coated handles.
Additional quick adjustment at the workpiece without pressing the button.
With push-button fine step adjustment.

Standard:

DIN ISO 8976

Material:

Chrome vanadium electro-steel, drop forged.

Optional extras:

Soft jaws No. 705805 size 180-300.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart