Alligator® water pump pliers, chemically blacked 175 mm

Article no.: 705500 175
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,018 pieces in stock

Product details

Technical Data

Manufacturer's designation Alligator
overall length 175 mm
Surface chemically blacked
Hexagon across flats 36 mm
Jaw capacity for pipes 1.1/2 inch
Standard DIN ISO 8976
Handle plastic coated
Material Chrome vanadium steel
non-sparking no
Self-locking yes
Protection against trapping fingers yes
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 705500 175
EAN / GTIN 4003773035480
Manufacturer number 88 01 180

Description

Version:

Box joint (= double guidance). Designed to prevent fingers being trapped. Induction hardened. Notched serrated jaws, self-clamping on pipes and nuts. Multi-position stepped adjustment.
Jaws chemically blacked, polished head, plastic coated handles.

Standard:

DIN ISO 8976

Material:

Chrome vanadium steel, drop forged.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart