Screwdriver for slot-head, with 2-component Haptoprene handle 2 mm

Article no.: 660032 2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
183 pieces in stock
  • Material: Chromium vanadium steel

Offers

Set with price advantage

Product details

Technical Data

Blade width b 2 mm
Tip thickness a 0.4 mm
Blade length 60 mm
overall length 120 mm
Blade tip black
Drive profile Slot-head screwdriver
Type of shank round
Impact cap no
Material Chromium vanadium steel
Material of handle 2-component Haptoprene
Surface nickel-plated and chrome-plated
Actuation hexagon no
through blade no
Type of product Screwdriver

Identification numbers & Classifications

Article number 660032 2
EAN / GTIN 4067263013426

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. From size 8 with hexagon flats for wrench assistance.

Application:

For repair and assembly work, for loosening tight screws etc.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Blade width b (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart