Converter with sprung ball 2

Article no.: 650006 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,268 pieces in stock

Product details

Technical Data

overall length 50 mm
Drive profile Hexagon coupling
Square drive 1/4 inch
Machine drive E 6.3 (1/4 inch)
Material Chromium vanadium steel
Surface phosphated
suitable for machine use yes
Type of product Converter

Identification numbers & Classifications

Article number 650006 2
EAN / GTIN 4062406235864

Description

Application:

As adapter to allow sockets with internal square drives to be driven by impact / impulse wrenches with internal hexagon drives.

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart