Socket set 46

Article no.: 630002 46
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
8,338 pieces in stock
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 4-14
  • Width across flats range, hexagon wrenches: 3-8

Product details

Technical Data

Number of pieces 46
Square drive 1/4 inch
Width across flats range, hexagon sockets 4-14 mm
Width across flats range, hexagon wrenches 3-8 mm
Packaging Plastic case
Drive profile Hexagon socket; Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Hexagon socket; Screwdriver for TORX® screws
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 630002 46
EAN / GTIN 4045197185310

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All parts in plastic cases.
Economy version.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

46 pieces − 1/4 inch: 13 sockets 1/4 inch, hexagon 4 − 14 mm
1 converter
6 bits for hexagon sockets 3 − 8 mm
3 bits for slot-head 3, 4.5, 7 mm
3 bits for Phillips PH1 − PH3
3 bits for Pozidriv PZ1 − PZ3
7 bits for Torx® TX8; TX10; TX15; TX20; TX25; TX30; TX40
3 hexagon key L-wrenches 1.5; 2.0; 2.5 mm
1 ratchet with ejector 1/4 inch
1 spinner handle 1/4 inch
1 T-handle 1/4 inch
1 flexible extension 1/4 inch 150 mm
1 universal joint 1/4 inch
2 extensions 1/4 inch 50 and 100 mm
Presented in: Plastic case (257×170×52 mm)

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Number of pieces Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart