Hacksaw blade, single-sided bimetal, progressive

Article no.: 582500
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 2.04 / Piece
  • from 10 Piece
    US $ 1.70 / Piece
on request
In stock
18,511 pieces in stock
  • Blade length: 300

Product details

Technical Data

TPI 32 − 24 − 18
Blade thickness 0.65 mm
Blade length 300 mm
Blade height 13 mm
Type of product Saw blade for hacksaw frame

Identification numbers & Classifications

Article number 582500
EAN / GTIN 4045197699183

Description

Version:

High performance hacksaw blade with very high cutting performance and very long working life. Made of bimetal = Teeth of hardened HSS, back of highly flexible spring steel. Unbreakable − Safety at work!
Made of bimetal with progressive cut 32 − 24 − 18 tpi. Easy cutting start, no vibration in thin material (32 tpi), high metal removal rate due to coarse pitch(18 tpi), for universal use at good cost and with long tool life.
Dimensions: 300×13×0.65 mm.

Note:

Power saw blades, see No. 171000 / 171150.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart