Abrasive block pack, 24 pieces hard 100

Article no.: 557540 100
Set price 24 Piece (1.35 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,500 pieces in stock
  • Grinding medium code: A

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit 100
Grit designation fine
Width 68 mm
Height 26 mm
Length 100 mm
Number of coated surfaces 4
Number of sponges, pads 24
Type of product Abrasive sanding sponge

Identification numbers & Classifications

Article number 557540 100
EAN / GTIN 4046719251728
Manufacturer number 7000008955

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Abrasive block in hard version, with increased edge stability. Coated on 4 sides with aluminium oxide grit (A).

Advantage:

  • Resilient, no formation of kinks or folds.
  • All sponges also suitable for wet grinding.
  • Low tendency to clog, can be washed out.

Application:

For deburring and surface sanding of wood, metal and paintwork.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart