Flap wheel Fleece (A) 30X20 mm

Article no.: 554960 30X20
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 5.88 / Piece
  • from 10 Piece
    US $ 4.90 / Piece
on request
In stock
1,289 pieces in stock
  • Grinding medium code: A

Product details

Technical Data

Grinding medium code A
Grit equivalent 180
Grit designation medium
Head ⌀ 30 mm
Head width 20 mm
Shank ⌀ 6 mm
recommended speed 7,500 rpm
maximum speed 14,000 rpm
Type of product Flap wheel

Identification numbers & Classifications

Article number 554960 30X20
EAN / GTIN 4045197679772

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Flap strips of fleece around the shank of the tool. Shank ⌀ 6 mm.
Fleece impregnated with Aluminium Oxide (A). Creates a consistent matt finish.

Application:

For removal of dirt and oxide layers on metals as well as for matt finishing of Cr-Ni, other stainless steels, and also non-ferrous metals.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Head ⌀×head width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart