Flap wheel (A) 15X15 mm

Article no.: 554100 15X15
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 3.67 / Piece
  • from 10 Piece
    US $ 3.07 / Piece
on request
In stock
7 pieces in stock
  • Grinding medium code: A

Product details

Technical Data

Grinding media Aluminium Oxide grit (A)
Grinding medium code A
Grit 60
Head ⌀ 15 mm
Head width 15 mm
Shank ⌀ 3 mm
recommended speed 24,000 rpm
maximum speed 35,000 rpm
Type of product Flap wheel

Identification numbers & Classifications

Article number 554100 15X15
EAN / GTIN 4045197802361

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

Flap strips bonded on to the shank of the tool.
Abrasive strips covered with Aluminium Oxide (A).

Application:

Primarily for finish grinding and polishing tasks on larger radii in tool and mould making, for vessel and machine fabrication. The abrasive strips adapt to the contours of the component.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Head ⌀×head width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart