Abrasive sleeve holder, slit, shank ⌀ 6 mm 15X30 mm

Article no.: 553600 15X30
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 13.82 / Piece
  • from 5 Piece
    US $ 11.52 / Piece
on request
In stock
967 pieces in stock

Product details

Technical Data

Shape description cylindrical
Head ⌀ 15 mm
Head length 30 mm
Shank ⌀ 6 mm
Backing material resilient rubber body
minimum speed 25,000 rpm
maximum speed 36,000 rpm
Type of product Tool sleeve carrier

Identification numbers & Classifications

Article number 553600 15X30
EAN / GTIN 4045197240170

Description

Version:

Slotted, resilient rubber body with steel shank. Ground outer face for best concentricity.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Head ⌀×head length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart