Hand file 100 mm

Article no.: 510100 100
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
701 pieces in stock
  • Shape: A
  • Shape description: file with plain end
  • Standard: DIN 7261

Product details

Technical Data

Cut 1
Type of cut Bastard
Shape A
Shape description file with plain end
File surfaces 3
Cross section 12×3 mm
Length without tang 100 mm
incl. file handle no
Standard DIN 7261
Type of product Engineer's file

Identification numbers & Classifications

Article number 510100 100
EAN / GTIN 4009215016703
Manufacturer number 31121010

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
Cuts on 3 faces; square end.

Application:

The quality file for workshop use with long tool life and high removal rate.

Standard:

DIN 7261 form A

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Length without tang (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart