Digital depth gauge 150 mm

Article no.: 418742 150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 12.04 /pcs.
  • US $ 21.64 /pcs.
on request
In stock
1,338 pieces in stock
  • Standard: ISO 13385
  • Reversible reading: mm / Inch
  • Measured value saving: Once-off setting of the zero position
  • Material: Stainless steel, INOX
  • all parts: hardened

Product details

Technical Data

Standard ISO 13385
Scale divisions 0.01 mm
Reversible reading 0.01 mm
Reversible reading 0.0005 inch
Reversible reading mm / Inch
Measurement deviation E MPE ± 0.03 mm
Measured value saving Once-off setting of the zero position
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Bridge length 100 mm
Cross-section measuring beam 16×4 mm
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Depth gauge

Identification numbers & Classifications

Article number 418742 150
EAN / GTIN 4045197770295

Description

Version:

Measured result is displayed in easy-to-read digits. The measuring faces are precision lapped.

Supplied with:

1 battery No. 081560 size CR2032

Optional extras:

Extension base No. 418744.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart