Digital caliper with AOS system 150 mm

Article no.: 412632 150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 12.04 /pcs.
  • US $ 21.64 /pcs.
on request
In stock
5,604 pieces in stock
  • Measurement method of the measuring instrument: electro-magnetic inductive procedure
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ±0.02 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.4
Jaw length 40 mm
Digit height LCD display 9 mm
Measurement method of the measuring instrument electro-magnetic inductive procedure
Working time 20000 h
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product Universal calipers

Identification numbers & Classifications

Article number 412632 150
EAN / GTIN 4946368667720
Manufacturer number 500-181-30

Description

Version:

Measured result is displayed in easy-to-read characters (height 9 mm). The AOS (Advanced Onsite Sensor) electromagnetic measurement system offers enhanced protection against water and dust.
  • Absolute scale, no zeroing necessary, resulting in faster, more reliable measuring.
  • Low power consumption (20,000 hours continuous use), battery charge indicator

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Battery compartment cover No. 412239 size B.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart