Data clip for tool arbors 63 mm

Article no.: 359140 63
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 4.09 / Piece
  • from 10 Piece
    US $ 3.41 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
7,343 pieces in stock

Product details

Technical Data

for ⌀ tool collar 63 mm
Colour blue
suitable for colour code SK 40; TS 63; HSK 63; PSC 63
Type of product Clip

Identification numbers & Classifications

Article number 359140 63
EAN / GTIN 4045197484314

Description

Version:

  • Flexible plastic with locking stop.
  • Area provided for an adhesive label (size 25×54 mm).

Advantage:

  • For insertion into the toolchanger groove.
  • After presetting the tools, the labels are printed off with the measured dimensions and stuck on to the data clip.

Application:

  • No need for tedious handwriting and rubbing off the sizes.
  • Clean and tidy (get rid of the paper chaos!)

Suitable for:

Type SK− DIN 69871, JIS B 6339 (MAS-BT), ANSI.
Type HSK − DIN 69893, form A, B, E, F, T.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for ⌀ tool collar (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart