Cleaning propeller 160 mm

Article no.: 358950 160
plus VAT at the current rate Prices plus delivery costs
on request
In stock
527 pieces in stock

Product details

Technical Data

Shank ⌀ 20 mm
Speed range 6,000 rpm - 12,000 rpm
Type of product Cleaning propeller

Identification numbers & Classifications

Article number 358950 160
EAN / GTIN 4062406792435

Description

Version:

  • Robust design.
  • Opening and closing the vane by the speed of the spindle.
  • Marked ends to the vanes, for optimum visibility.
  • For installation in any toolholder with through-coolant capability.
The machine must be started at 2000 rpm and slowly increased to 6000 rpm – 12000 rpm.

Advantage:

  • Efficient cleaning of clamping equipment, workpieces and work tables.
  • Removal of accumulated chips and blowing out pockets of water.
  • Perfect complement to the automated work process.

Optional extras:

Spare cleaning propeller No. 358951 1K and 4K.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart